Beli hitachi drill chuck di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Integrated Key-Less Drill Chuck MT Shank, Hook Spanner (Chuck Bor)
    Mulai

    Rp3.399.900

    TRUSCO Integrated Key-Less Drill Chuck MT Shank, Hook Spanner (Chuck Bor)
    atribut:
    • Set Contents: Hook spanner
    • Connection Taper: MT4
    • Outside Diameter (mm): 50.5
    • Total Length (mm): 227.9
    • Specification: Run out accuracy is below 5/100mm
    • Accessories: Hook Spanner
  2. TRUSCO Integrated Keyless Drill Chuck (Chuck Bor)
    Mulai

    Rp3.099.900

    TRUSCO Integrated Keyless Drill Chuck (Chuck Bor)
    atribut:
    • Accessories: Hook Spanner
    • Clutching Capability (mm): 0.5 to 13
    • Deflection Accuracty (mm): 5/100 or Less
    • Outside Diameter (mm): 50.5
    • Pricision (mm): 0.05
    • Specifications: with Hook Spanner
  3. Wipro ER32 Spring Collet Set with Chuck and Spanner Wrench (Chuck Kolet)
    Mulai

    Rp2.499.900

    Wipro ER32 Spring Collet Set with Chuck and Spanner Wrench (Chuck Kolet)
    Deskripsi:
    All collet Chuck Kit Set Equiptment With 1 pcs Collet Holder, 1 pcs Wrench & Collet Set
    atribut:
    • Shank/Collet Precission (mm): 0.003/0.008
  4. Vertex Intergrated Type Keyless Drill Chuck
    Mulai

    Rp1.899.900

    Vertex Intergrated Type Keyless Drill Chuck
    Deskripsi:
    The main-shafts is of integrated type, which is much more superior than the traditional design.The major features are as follows:Extremely rigid construction.The accumulative tolerances can be reduced to a minimum, since the traditional mechanism requiring an AROBOR to connect the Drill Chucks which will generate the accumulative tolerances.The Integrated type Keyless Drill Chuck is designed to solve this problem totally.Prevent the Drill Chucks from falling out.Extremely safe in operation.
    atribut:
    • Chuck Type: Integrated Type
    • Key Size: keyless
  5. YUKIWA SEIKO Super Key-Less Dream Chuck (Chuck Bor)
    Mulai

    Rp4.999.900

    YUKIWA SEIKO Super Key-Less Dream Chuck (Chuck Bor)
    Deskripsi:
    -Can be used for two roles, drilling and tapping.-By adopting a reverse rotation lock mechanism, reverse rotation processing is enabled.(the chuck itself does not have a built-in reverse rotation function)-The tap stand can process up to M16.-Loosening prevention is achieved even at instantaneous stop from high speed rotation.-It can be retightened with a hook spanner and improve safety.
    atribut:
    • Grasping Capacity (mm): 0.5 to 13.0
    • Outer Diameter (mm): 51
  6. monotaro Drill Chuck (Chuck Bor)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp249.900

    monotaro Drill Chuck (Chuck Bor)
    Deskripsi:
    It achieves high runout accuracy and strong and stable grasping power. To grasp the drill.
    atribut:
    • Accessories: Chuck Handle 16mm
    • Clutching Capability (mm): 1 - 13
    • Dimension D1 (mm): 38
    • Dimension D2 (mm): 53+-0.5
    • Dimension L1 (mm): 89
    • Dimension L2 (mm): 66+(-1)
    • Jacobs Taper: JT6
  7. SAN OU Drill Chuck
    Mulai

    Rp37.900

    SAN OU Drill Chuck
    Deskripsi:
    Mesin bor duduk atau mesin bor tegak pada dasarnya merupakan mesin bor yang digunakan untuk membuat lubang persisi. Drill press ini menggunakan poros utama yang digerakan naik turun dan umumnya penggunaannya disesuaikan dengan kebutuhan. KEPALA BOR DUDUK adalah spare part untuk kegunaan mesin bubut sebagai mencekram mata bor nya.
  8. YUKIWA SEIKO Keyless Drill Chuck (Chuck Bor)
    Mulai

    Rp2.999.900

    YUKIWA SEIKO Keyless Drill Chuck (Chuck Bor)
    atribut:
    • Runout accuracy (mm): 0.05 or less
  9. Vertex Integrated Type Keyless Drill Chucks (Chuck Bor)
    Mulai

    Rp2.799.900

    Vertex Integrated Type Keyless Drill Chucks (Chuck Bor)
    Deskripsi:
    The main-shafts is of integrated type, which is much more superior than the traditional design. The major features are as follows: 1. Extremely rigid construction. 2. The accumulative tolerances can be reduced to a minimum, since the traditional mechanism requiring an AROBOR to connect the Drill Chucks which will generate the accumulative tolerances. The Integrated type Keyless Drill Chuck is designed to solve this problem totally. 3. Prevent the Drill Chucks from falling out. 4. Extremely safe in operation.
  10. Vertex Key Type Drill Chuck
    Mulai

    Rp429.900

    Vertex Key Type Drill Chuck
    Deskripsi:
    Suitable for heavy duty & extra heavy duty.For milling machine, lathe, drill machine & wood working machine.With keys
    atribut:
    • Chuck Type: Key Type
  11. LLAMBRICH USA Drill Chuck (Chuck Bor)
    Mulai

    Rp1.399.900

    LLAMBRICH USA Drill Chuck (Chuck Bor)
    atribut:
    • UNSPSC: 27112807
    • Product Type: Drill Chuck
  12. Vertex Keyless Drill Chuck (Chuck Bor)
    Mulai

    Rp969.900

    Vertex Keyless Drill Chuck (Chuck Bor)
    Deskripsi:
    Special design & manufacture against for super heavy torque (Clamping capacity) use.Owing to inspecting strictly & with excellent RUNOUT Accuracy and quality guanteed the gripping power is double than the general brand.Avoid the drill dropped when used in instaneous change of direction and equipped with spanner hole for tightening perfect safety.Especially suitable for CNC machining center & milling machine use.Accuracy: 50 mm length within 0.05 mm.The key is optional
  13. SIEMENS Miniature Circuit Breaker 2P (MCB)
    Mulai

    Rp139.900

    SIEMENS Miniature Circuit Breaker 2P (MCB)
    atribut:
    • Rated Voltage (V): 400
    • Number of Poles: 2-Poles
  14. Vertex Live Center (Live Center Mesin Bubut)
    Mulai

    Rp849.900

    Vertex Live Center (Live Center Mesin Bubut)
    Deskripsi:
    Center in made of SCM420 alloy steel by heat treatment to provide higher rigidity (HRC60±2 degrees) and satisfied wear-resistance.Center is constituted by ball bearings assembly.Applicable to middle-speed & high-speed lathe with light load.
    atribut:
    • Angle (°): 60
  15. Mitutoyo Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (13)
    Mulai

    Rp2.299.900

    Mitutoyo Digital Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
  16. ARON Alpha Instant Glue Multipurpose
    Mulai

    Rp27.900

  17. ASH Hook Spanner Wrench (Kunci Pas Kait)
    41%
    Rating:
    100% of 100
    (13)
    Mulai

    Rp119.900

    ASH Hook Spanner Wrench (Kunci Pas Kait)
    atribut:
    • Type: Hooking spanner
  18. Blue Eagle Faceshield Visor (Pelindung Wajah)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp82.900

    Blue Eagle Faceshield Visor (Pelindung Wajah)
    atribut:
    • Material: Polycarbonate
  19. TRUSCO Keyless Drill Chuck (Chuck Bor)
    Mulai

    Rp2.599.900

    TRUSCO Keyless Drill Chuck (Chuck Bor)
    atribut:
    • Overall Length (mm): 105
    • Weight (kg): 1.03
    • Deflection Pricision: Less than 50micro
    • Clutching Capability (mm): 0.5 - 13
    • Mounting Taper: JT6
    • Outer Diameter d (mm): 50.5
Daftar Harga hitachi drill chuck Terbaru October 2026
TRUSCO Integrated Key-Less Drill Chuck MT Shank, Hook Spanner (Chuck Bor)Rp3.399.900
TRUSCO Integrated Keyless Drill Chuck (Chuck Bor)Rp3.099.900
Wipro ER32 Spring Collet Set with Chuck and Spanner Wrench (Chuck Kolet)Rp2.499.900
Vertex Intergrated Type Keyless Drill ChuckRp1.899.900
YUKIWA SEIKO Super Key-Less Dream Chuck (Chuck Bor)Rp4.999.900
monotaro Drill Chuck (Chuck Bor)Rp249.900
SAN OU Drill ChuckRp37.900
YUKIWA SEIKO Keyless Drill Chuck (Chuck Bor)Rp2.999.900
Vertex Integrated Type Keyless Drill Chucks (Chuck Bor)Rp2.799.900
Tokiwa Drill Chuck (Chuck Bor)Rp279.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)